Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ansell

Model # :WBB308958

MPN #: 11-801-9

Hyflex® Foam Nitrile Coated Gloves, Ansell 11-801-9, 1 Pair - Pkg Qty 12

Product Description
Ansell's best-selling HyFlex® 11-801 glove, the original nitrile foam glove is a highly versatile solution for precision assembly and general handling, it provides the perfect balance between comfort, dexterity and protection. Advanced Knitting Technology allows increased stretch and flexibility in high-stress areas: the hand operates more freely, improving comfort and reducing hand fatigue.

Features
  • Darker liner is well-suited for slightly oily or dirty environments helping to improve wear life
  • Benefits from proprietary washing process that efficiently extracts impurities to deliver a cleaner, more comfortable glove. Independently certified as skin friendly by the Oeko-Tex® testing & certification system
  • Coating reduces hand fatigue and promotes maximum dexterity, while its gray colored knit liner stays clean longer, making these gloves more industrial friendly
  • No transfer of silicone contaminants to metal parts prior to painting.
PRICE
$104.40  Sold in packages of 12 / $8.70 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL
GripSmooth
Gauge15 ga

Product Details

TypeCoated Gloves
ColorGray
For Use WithLight Oil
Coating CoveragePalm & Fingers
Anti StaticYes
UsageAutomotive, Chemical, Machinery & Equipment, Meal Fabrication
DescriptionHyFlex® Nitrile Coated Gloves
Package Quantity1 Pair
Manufacturers Part Number11-801-9
Lining MaterialNylon
Coating MaterialFoam Nitrile
BrandAnsell

Compliance & Certifications

ANSI Abrasion3