Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PIP

Model # :WBB2274117

MPN #: 34-225/L

PIP® 34-225/L G-Tek® GP™ Nitrile Coated Nylon Glove, L, 12 Pairs

Product Description
G-Tek® Economy Seamless Knit Nylon Glove with Nitrile Coated Smooth Grip on Palm & Fingers

Ideal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.

Features:
  • Seamless knit nylon shell offers increased comfort, finger dexterity and breathability
  • Breathable back for comfort
  • Nitrile smooth/flat coatings are highly impermeable to liquids, proving a very tacky dry grip for specific applications that require secure holding power
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Also available in a Sock Fold & Rolled version as a sustainable packaging option (34-225SFR)
Liner Material: Nylon
Seamless nylon liner offers increased comfort, finger dexterity and breathability.

Coating: Nitrile
Nitrile is a synthetic rubber compound that offers excellent puncture, tear and abrasion resistance. Nitrile is also known for its resistance to hydrocarbon-based oils or solvents. Nitrile coated gloves are the first choice for industrial jobs which require handling of oily parts. Nitrile is durable and helps to maximize protection.

Grip: Smooth
Available in Nitrile and PVC coatings provide the wearer with a secure dry grip. Liquids will not absorb into the coating, keeping hands dry and clean. Recommended for dirty, tough jobs requiring tacky grip on dry surfaces.

EN 388 2016 Results: 4121X
Abrasion: 4
Cut (Coupe Test): 1
Tear: 2
Puncture: 1
Cut (TDM-100 Test)
Impact Protection: X
EN 388 is a European Standard. Cut Level is determined by the number of cycles it takes a spinning circular blade, that is pulled across the material under a constant weight of 500 grams, to cut the fabric. As the number of cycles increase, so does the glove's ratings.

ANSI Abrasion Level: 3
Test Method: ASTM D3389-10
The ANSI/ISEA 105-2016 standard outlines test methods for abrasion and is scored from 0-6. The ASTM D3389-10 is used for uncoated gloves and the end point (failure) is the number of abrasion cycles when the first thread or yarn is broken. The larger numbers of cycles indicates greater abrasion resistance of the product and a higher ANSI Abrasion Level.

PRICE
$24.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL
GripSmooth
Gauge13 ga

Product Details

TypeCoated Gloves
ColorWhite
For Use WithDry
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
MaterialNylon, Nitrile
UsageManufacturing, Assembly
DescriptionG-Tek® GP™ Nitrile Coated Gloves
Package Quantity12 Pairs
Manufacturers Part Number34-225/L
Lining MaterialNylon
Coating MaterialNitrile
BrandPIP