Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB1104147

MPN #: 206300

Extra Large Acrylic Suggestion Box W/ Pocket Lock & Keys 11" x 8.25" Acrylic

Product Description
Azar Display's floor stand lottery boxes are great for fundraising, raffle tickets, customer comments or suggestions, and charitable donations. One built in lock and 2 keys are included. All donation boxes include an attached sign holder for displaying company information and advertising material. The voter box also includes one Snap-on pocket to hold ballots, post cards, business cards, or marketing material. You can choose to attach the pocket to the front or side of the box. The box sits on a pedestal pole that is 40" high, and has a 16"L X 16"W silver plastic base. Ideal for donation collection, tip box, vote count, suggestions, raffle drawings, carnivals, charity donations, contestant entry and business card raffles boxes. These charity boxes are available in sizes: Large or Extra Large and come in Colors: White or Clear. The floor stand lottery boxes are made from molded quality material, high impact styrene. Box Ships Flat, easy to assemble. Please note: Once assembled, item cannot be disassembled. Sold in packs of 1.

Features:
  • Sold in Multiples of: 1
  • Style: Floor Display
  • Material: High Impact Styrene
  • Measurement: 11"W x 8.25"D x 8.25"H
  • Pocket Measurement: 6.125"W x 1"D x 4"H
  • Overall Height: 57.75"H
  • Slot Size: 5"L x .50"W
  • Color: Clear
  • Includes: Clear Acrylic Header Sign, Lock & Keys
PRICE
$129.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11 in
Depth8-1/4 in
Height8-1/4 in

Product Details

StyleExtra Large
MaterialAcrylic
Package Quantity1
DescriptionSuggesstion Box
ColorClear
Manufacturers Part Number206300
BrandAzar Displays