Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2322153

MPN #: 206325-CLR

Suggestion Box, 11"W x 8-1/4"D x 52-3/4"H

Product Description
Azar Display's floor stand lottery boxes are great for fundraising, raffle tickets, customer comments or suggestions, and charitable donations. One built in lock and 2 keys are included. All donation boxes include an attached sign holder for displaying company information and advertising material. The voter box also includes one snap-in pocket to hold ballots, postcards, business cards, or marketing material. You can choose to attach the pocket to the front or side of the box. The pedestal floor stand has an adjustable pole that can be set to 24" or 36" in height. The heavy duty round metal base (15" diameter) makes this unit suitable for high traffic areas. Ideal for donation collection, hotel key drop box, tip box, vote count, suggestions, raffle drawings, carnivals, charity donations, contestant entry and business card raffles boxes. These charity boxes are available in sizes: Large or Extra Large and come in Colors: White or Clear. The floor stand lottery boxes are made from molded quality material, high impact styrene. Ships Flat, Easy to Assemble. Please note: Once assembled, item cannot be disassembled. Sold in packs of 1.

Features:
  • Sold in Multiples of: 1
  • Style: Floor Display
  • Material: High Impact Styrene
  • Measurement: 11"W x 8.25"D x 8.25"H
  • Pocket Measurement: 6.125"W x 1"D x 4"H
  • Maximum Height: 54"
  • Color: Clear
  • Includes: Clear Acrylic Header Sign, Lock & Keys
PRICE
$129.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11 in
Depth8-1/4 in
Height52-3/4 in
Weight13 lbs
Base10"Dia
Insert Size11"W x 8-1/2"D

Product Details

ColorClear
StyleExtra Large
MaterialHigh Impact Styrene
Base StyleRaised Base
Package Quantity1
Manufacturers Part Number206325-CLR
BrandAzar Displays