Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB1104208

MPN #: 206388

Small Suggestion Box W/ Pocket, Lock & Keys, Clear, 5.5" x 3.5" ,1 Piece

Product Description
Azar Display's lottery boxes are great for fundraising, raffle tickets, customer comments or suggestions, and charitable donations. One built in lock and 2 keys are included. All donation boxes include an attached sign holder for displaying company information and advertising material. The voter box also includes one snap-in pocket to hold ballots, postcards, business cards, or marketing material. Ideal for donation collection, hotel key drop box, tip box, vote count, suggestions, raffle drawings, carnivals, charity donations, contestant entry and business card raffles boxes. These charity boxes are available in a variety of sizes: Small, Medium, Large and Extra Large and come in Colors: White or Clear. The counter / table top boxes are made from molded quality material, high impact styrene. Can also be mounted on the wall (hardware not included). Box ships assembled. Sold in packs of 1.

Features:
  • Sold in Multiples of: 1
  • Style: Counter, or Wall Display
  • Material: High Impact Styrene
  • Measurement: 9"W x 6.25"D x 6.25"H
  • Pocket Measurement: 6.125"W x 1"D x 4"H
  • Sign Measurement: 8.5"W x 11"H
  • Color: Clear
  • Includes: Clear Acrylic Header Sign, Snap in Pocket, Lock and Key
PRICE
$52.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-1/2 in
Depth5 in
Height3-1/2 in

Product Details

StyleSmall
MaterialAcrylic
Package Quantity1
DescriptionSuggesstion Box
ColorClear
Manufacturers Part Number206388
BrandAzar Displays