Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Airmaster Fan

Model # :T9AB2348753

MPN #: 20721

Airmaster Fan 20721 30 Inch Heavy Duty High Ambient Wall Fan - 1/3 HP - 8402 CFM

Product Description
Airmaster Fan Heavy-Duty High Ambient Air Circulators

Based on Airmaster's proven Heavy Duty Air Circulator design, the High Ambient version is specially designed for the rigors of continuous operation in areas where the air temperature may be more than 104 degrees F (40 degrees C). While it is possible to operate a standard unit in ambient temperatures greater than 104 F, for each 18 degrees F increase above, the life of the motor is reduced by 50%. The High Ambient HD Air Circulator is designed to provide full service life up to 150 degrees F (65 degrees C). Unit is designed for use in:
  • Laundries
  • Foundries
  • Brick Making
  • Glass Factories
  • Anywhere high ambient temperatures are found


PRICE
$829.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight67 lbs
Cord Length15 ft
Fan Diameter30 in

Product Details

Max Ambient Temperature150 °F
Number of Speeds2
Fan TypeHeavy Duty
Number of Blades3
For Use WithSpot & People Cooling
Motor TypeTotally Enclosed Air Over
Mounting LocationWall
MaterialEpoxy Coated Steel
Phase1
Blade TypeAluminum
Manufacturers Part Number20721
Indoor/OutdoorIndoor
Sound Level72
BrandAirmaster Fan
RPM1100 rpm
CFM6259/8402 CFM
Horsepower1/3 HP
ColorBlack / Gray
Amperage3.5 A
Drive TypeDirect Drive
Hertz60 Hz
Voltage115 V
CFM High8402 CFM
Oscillating/Non OscillatingNon Oscillating
FeaturesPull Chain Switch
Power Cord TypeSJT Type Plug

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL, cUL Listed