x

Take 15% off your entire order!

Offer applied at checkout

+

Stander™ 2083 Grab & Pull Seat Belt Reacher

Stander™ 2083 Grab & Pull Seat Belt Reacher

Item #: WBB2101573

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$9.99 up to 10% OFF

Price: $9.00

Save $0.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stander™ 2083 Grab & Pull Seat Belt Reacher

The Grab & Pull Seatbelt Reacher from Stander provides a convenient handle to allow the user to put on their seatbelt without any problems. The Seatbelt Reacher simply attaches to the seatbelt strap and works great for seniors, disabled persons, and those with arthritis or shoulder pain by reducing strain when twisting or reaching for the seatbelt. The rubber handle is small and lightweight and can be taken anywhere.

  • BRAND Stander
  • MANUFACTURERS PART NUMBER 2083
  • LENGTH INCHES 9
  • WIDTH INCHES 2-1/2
  • HEIGHT INCHES 1/4
  • WEIGHT LBS 0.5
  • WEIGHT CAPACITY --
  • DESCRIPTION Grab & Pull Seat Belt Reacher
  • COLOR FINISH Black
  • CONSTRUCTION Rubber
  • LIMITED WARRANTY Limted Lifetime
  • TYPE Seatbelt Reacher
  • PACKAGE QUANTITY 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Stander™ 2082 Metro Car Handle Plus

Stander™ 2082 Metro Car Handle Plus

Item #: B2047829

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$34.95

Stander™ 3001 HandyBar

Stander™ 3001 HandyBar

Item #: B2047830

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$30.95

Stander™ 3033 Automobility Solution

Stander™ 3033 Automobility Solution

Item #: B2047846

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$60.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stander™ 2083 Grab & Pull Seat Belt Reacher

Stander™ 2083 Grab & Pull Seat Belt Reacher

Item #: WBB2101573

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Stander™ 2083 Grab & Pull Seat Belt Reacher
    Stander™ 2083 Grab & Pull Seat Belt Reacher
    Stander™ 2083 Grab & Pull Seat Belt Reacher
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant