SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Nearly Natural 20'' Artichoke Floral Wreath

Nearly Natural 20'' Artichoke Floral Wreath

Item #: WBB977537

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $83.95

Save $4.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Nearly Natural 20'' Succulent Wreath

Nearly Natural 20'' Succulent Wreath

Nearly Natural 72'' Hydrangea Garland

Nearly Natural 72'' Hydrangea Garland

Nearly Natural 5' Paradise Palm Silk Tree

Nearly Natural 5' Paradise Palm Silk Tree

Nearly Natural 48'' Dracaena Silk Plant

Nearly Natural 48'' Dracaena Silk Plant

Nearly Natural Golden Dieffenbachia Silk Plant

Nearly Natural Golden Dieffenbachia Silk Plant

Nearly Natural 4' Ruscus Silk Tree

Nearly Natural 4' Ruscus Silk Tree

Nearly Natural 4' Kentia Palm Silk Tree

Nearly Natural 4' Kentia Palm Silk Tree

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Nearly Natural 20'' Artichoke Floral Wreath

Bring a touch of nature's beauty into your home or office space with this enchanting artichoke floral wreath. Brightly hued florets and shapely hearts create a uniquely natural looking flair that cannot be duplicated. A bounty of blooms, rich foliage, artichokes and bursting buds add further appeal to this authentic beauty. A full twenty inches in diameter, this extraordinary creation fits nicely on any entryway, making it the ideal way to welcome guests into your home.

Weights & Dimensions

  • Depth 20 in
  • Plant Height 20 in
  • Width 20 in

Product Details

  • Flower Style Fruit
  • Type Holiday Wreaths, Garlands and Swags
  • Brand Nearly Natural
  • Package Quantity 1
  • Description 20'' Artichoke Floral Wreath
  • Material Polyester, Plastic
  • Purpose Hanging
  • Manufacturers Part Number 4684
  • Color Family Multi-colored
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nearly Natural 20'' Artichoke Floral Wreath

Nearly Natural 20'' Artichoke Floral Wreath

Item #: WBB977537

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant