Satco Halogen Lamps
- Whiter light than incandescent
- Excellent lumen maintenance
- Longer life than incandescent
- More Efficient than Incandescent
Weights & Dimensions
| Base | GZ4 (Bi-Pin) |
Product Details
| Lamp Code | 20MR11/NFL |
| Average Life | 2000 hr |
| Wattage | 20 W |
| Voltage | 12 V |
| Package Quantity | 12 |
| Manufacturers Part Number | S3154 |
| Shape | MR11 |
| Brand | Satco |
Compliance & Certifications
| ANSI Code | FTD |