- Whiter light than incandescent
- Excellent lumen maintenance
- Longer life than incandescent
- More Efficient than Incandescent
Satco S3179 5t3/Cl 5w Halogen W/ Bi-Pin Base Bulb - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Satco Halogen Lamps
PRICE
$27.00 Sold in packages of 12 / $2.25 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Base | G4 Bi-P |
Product Details
| Lamp Code | 5T3/CL |
| Average Life | 2000 hr |
| Wattage | 5 W |
| Voltage | 12 V |
| Color Temperature | 2800 K |
| Package Quantity | 12 |
| Manufacturers Part Number | S3179 |
| Lumens | 50 |
| Shape | T3 |
| Brand | Satco |
Compliance & Certifications
| ANSI Code | G4 |