- Low Initial Cost
- Low Fixture Cost
- Simple Installation
- Inexpensive to dim
- All Weather Operation
- High CRI
Satco S3297 20t6 1/2dc 20w Incandescent W/ Dc Bay Base Bulb - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Satco Incandescent Lamps
PRICE
$45.25 Sold in packages of 25 / $1.81 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/8 |
| Height | 13/16 |
| Base | Double Contact Bayonet (BA15d) |
| Diameter | 13/16 in |
Product Details
| Bulb Color Family | Clear |
| Type | Incandescent |
| Average Life | 1500 hr |
| Color Temperature | 2700 K |
| Phillips Lamp Code | 25T6-1/2DC 120V/130V 24PK |
| Wattage | 20 W |
| Lamp Code | 20T6 1/2DC |
| Voltage | 130 V |
| Package Quantity | 25 |
| Manufacturers Part Number | S3297 |
| Lumens | 150 |
| Shape | T6 |
| Brand | Satco |
Compliance & Certifications
| ANSI Base | BA15D |
| GE Lamp Code | 25T61/2/DC |