Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136184

MPN #: W9491-K2E

Ingersoll Rand® High-Torque Cordless Impact Wrench Kit, 1" Drive, 890 RPM, 2600 ft-lb

Product Description
Get up to 2,600 ft-lbs of nut busting torque with 100% mobility from Ingersoll Rand's.
. W9491. This powerful cordless impact wrench combines the power of air with the freedom of cordless mobility. Give yourself the ability to move about freely around any job site where space and maneuverability are at a premium.
With its quick setup and no hoses to trip over, the heavy-duty W9491 1" cordless impact wrench promotes better safety and efficiency. Ingersoll Rand innovation ensures balanced weight, ergonomic D-handle with 360-degree auxiliary handle, and protected IQV@ 20 battery configuration with power for a full day's work.

Features:
  • Power: With the Ingersoll Rand 1" cordless impact wrench, you will always have over 2,600 ft-lbs ready to power and under control
    2,600 ft-lbs. of Nut Busting Torque and 2,200 ft-lbs. of tightening torque
    Four power control modes with two featuring automatic shut-off (at 180 & 400 ft-lbs. of fastening torque)
    Integrated Power Control System includes two modes which will stop the tool in SNUG or MID-POWER close the set values listed above
  • Productivity: Reduce setup time up to 15% compared to air tool setups, to get more jobs done in a day. Improve productivity and comfort for your operators with no air hose to carry and plug
    High torque impact wrench battery leverages existing IQV® 20 battery platform with enough power for a full day of work
    Provides superior ergonomics - Both batteries are nestled into the frame of the tool making it less cumbersome to handle
  • Durability
    IP56-rated for use in tough environmental conditions such as fleet truck maintenance, oil && gas, power generation, and rail industries. That means this battery-powered impact wrench is protected from dust and particles in the air as well as powerful jets of water. That means this battery-powered impact wrench is protected from dust and particles in the air as well as powerful jets of water
    Impact- and chemical-resistant composite housing stands up to almost all fluids found in maintenance shops or on job sites
  • Capacity
    Up to 250 bolts per charge - Sufficient capacity to tackle all the nuts and bolts in a full day's work
    Lowers overall cost of ownership by leveraging your existing battery stock - The W9491 uses the same 20V lithium-ion battery used across Ingersoll Rand's entire line of IQV® 20 cordless tools
  • Warranty: Backed by a 3-year limited warranty on tools and chargers
  • Kit Includes:
    Standard Anvil Tool, (2) BL2022 5.0Ah Batteries, Dual Bay charger

  • PRICE
    $1,639.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length20-1/8
    Weight24.3 lbs
    Torque2600

    Product Details

    Battery TypeLithium-Ion
    TypeImpact Wrench
    Anvil TypeFriction Ring
    StyleHigh Torque
    Number of Batteries2
    LED LightNo
    Voltage20 V
    Includes(1) Bare Tool, (2) Batteries, (1) Charger
    Number of Chargers Included1
    Rate Of Impact (BPM)1170
    DescriptionImpact Wrench
    Manufacturers Part NumberW9491-K2E
    BrandIngersoll Rand
    Speed890 ft/min

    Warranty

    Warranty3 yr