Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136219

MPN #: W3151-K22

Ingersoll Rand® 20V 1/2" Cordless Impact Wrench 2 Battery Kit, Mid-Torque, Compact, Pistol Grip

Product Description
From the brand you trust for precise, high-performance fastening tools – Ingersoll Rand grows its IQV® 20 system with the W3151 Compact Impact Wrench. Its brushless motor delivers breakaway torque up to 450 ft-lbs. to quickly complete demanding applications. A compact form factor with 5.3" tip-to-tail length and weight under 2.3 lbs. provide excellent control and maneuverability in tight workspaces. Including 3 speed modes and patented 360º LED light ring to fully eliminate shadows, the W3151 Compact Impact Wrench includes 3-year limited warranty and is compatible with all IQV® 20 batteries.

Features:
  • Performance: Powerful Brushless Motor Delivers up to 450 ft-lbs. of Breakaway Torque.
  • Compact: Short 5.3" tip-to-tail length enables working in enclosed spaces.
  • Versatile: 3 Speed modes with Variable Speed Trigger to Fine-Tune for Application.
  • Durable: Impact-resistant design with comfortable over molded handle grip.
  • Light Weight: Light 2.3 lbs. weight provides excellent control and maneuverability of tool.
  • Visibility: 360º shadowless LED light ring to fully eliminate shadows.
  • Compatible: Cordless Impact wrench works with all IQV® 20 batteries.
  • Kit Includes: 1/2" Impact Wrench, (1) 2.5 Ah (1) 5.0Ah Batteries, BC1121 Dual Voltage Charger.

PRICE
$475.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5.3
Weight3 lbs
Torque3840

Product Details

Battery TypeLithium-Ion
TypeCompact
Anvil TypeStandard
StylePistol Grip
Number of Batteries2
LED LightYes
Voltage20 V
IncludesW3151 1/2" Impact Wrench, (1) 2.5 Ah (1) 5.0Ah Batteries, BC1121 Dual Voltage Charger
Number of Chargers Included1
Rate Of Impact (BPM)4200
DescriptionImpact Wrench
Manufacturers Part NumberW3151-K22
Retainer TypeFriction Ring
BrandIngersoll Rand
Speed2805 ft/min

Warranty

Warranty3 yr