Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136180

MPN #: W7152P

Ingersoll Rand® W7152P High-Torque Cordless Impact Wrench, 1/2" Drive, 1900 RPM, 1000 ft-lb

Product Description
Delivering 1,500 ft-lbs. of nut-busting torque and utilizing the IQV Intelligent Control System, the W7152P can go from MAX torque to "hand tight" in no time.

Features:
  • POWER: Powerful brushless motor and impact mechanism are finely tuned for best in class power-to-weight ratio. 1500 ft-lb nut-busting torque and 1000 ft-lb of MAX torque.
  • CONTROL: Includes the IQV Power Control System with 4 modes: Full Power, Half Power, Wrench Tight, and Hand Tight. From axle nuts to oil pans, flange bolts to pre-torque joints there's no need to switch tools
  • DURABLE: Patented steel reinforced frame and impact-and-chemical resistant housing protects the W7152P from every day abuse. The IQV brushless motor delivers more power and efficiency than a brushed motor, providing longer tool life
  • ACCESS: 8.1" short tip-to-tail design and 360⁰ shadowless task light provides increased visibility and access
  • Robust and durable all-metal drivetrain and hammer mechanism optimized for maximum power and efficiency
  • Variable-speed switch (half and full power only) with electronic brake provides maximum control of the tool and increases safety-release trigger, drive stops spinning
  • Ideally used for removing or fastening cradle bolts tire changing, fleet truck maintenance and in industrial and MRO settings
  • Weighs only 7.6 lbs. (with BL2022 battery)
  • Pin anvil ensures positive socket retention
  • 3-year warranty


PRICE
$509.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-3/16
Weight6 lbs
Torque1000

Product Details

Battery TypeLithium-Ion
TypeImpact Wrench
Anvil TypePin Detent
Batteries IncludedNo
StyleHigh Torque
LED LightYes
Voltage20 V
IncludesRetaining Ring
Number of Chargers Included0
Rate Of Impact (BPM)2450
DescriptionImpact Wrench
Manufacturers Part NumberW7152P
BrandIngersoll Rand
Speed0-1900 ft/min

Warranty

Warranty3 yr