Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WB700169

MPN #: W5133-K22

Ingersoll Rand W5133-K22 IQV20 Series 3/8" 20V Cordless Impact Wrench Kit 2 Batteries 5.0Ah

Product Description
Ingersoll Rand W5133-K22 IQV20 Series 3/8" 20V Cordless Impact Wrench Kit 2 Batteries 5.0Ah

The all-new W5133 from Ingersoll Rand is the first 3/8" cordless impactool that delivers the power of air at 365 ft-lbs of MAX torque. With 50% more power than the leading 3/8" cordless impact and the IQv Intelligent Control System, the W5132 can go from MAX torque to "hand tight" and everything in between.

Features:
  • With 50% more torque than the leading 3/8" cordless impactool, our powerful brushless motor and impact mechanism are finely tuned to unleash best in class power-to-weight ratio with 550 ft-lbs of nut-busting torque and 365 ft-lbs of MAX torque at barely 5.1 lbs.
  • The IQv Power Control System includes 4 modes: Full Power, Mid Power, Wrench Tight, and Hand Tight. From brake calipers to valve covers and everything in between, there's no need to switch tools. With an easy dial right on the tool, the W5132 delivers just the right amount of torque when you need it.
  • Protected by a patented steel reinforced frame and impact-and-chemical resistant housing, the W5132 is built to last. The IQv brushless motor technology delivers more power and efficiency providing you with a longer life motor you can rely on.
  • At 6.5", the short tip-to-tail design and all-new shadowless task light provide increased visibility and access no matter where your work may be hiding.


PRICE
$729.00

1
1
Free Shipping Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6.5 in
Weight5 lbs
Chuck Size3/8 in
Torque365 lb-in
Drive Size3/8 in

Product Details

Battery TypeLithium-Ion
Anvil TypeFriction Ring
KitKit
StyleHigh Torque
Number of Batteries2
Voltage20 V
IncludesW5133 tool, (1) R2.5 Li-Ion battery, (1) X5.0 Li-Ion battery, charger and tool b
Number of Chargers Included1
Rate Of Impact (BPM)0-2100
DescriptionImpact Wrench
Manufacturers Part NumberW5133-K22
BrandIngersoll Rand
Speed0-2100 ft/min

Warranty

Warranty3 yr