The DCS387P1 20 V MAX compact reciprocating saw has a compact and lightweight design for making cuts in confined spaces like in between studs. With a 1-1/8 In. stroke length and a variable speed trigger delivering up to 2,900 strokes per minute, this saw is fast and efficient. It also features a keyless, lever-action 4-position blade clamp for quick and easy blade changes in four directions for a variety of applications including flush cutting and a bright LED light to illuminate dark work areas.
DeWalt® 20V MAX Compact Reciprocating Saw Kit (5.0Ah)
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 14.5 |
| Width | 3.5 in |
| Weight | 9 lbs |
Product Details
| Battery Type | Lithium-Ion |
| Type | Cordless |
| Voltage | 20 V |
| Color | Yellow |
| Manufacturers Part Number | DCS387P1 |
| Brand | DeWalt |
Related Products
The MILWAUKEE®M18 FUEL™ SAWZALL®Recip Saw 2 Battery Kit is the next generation of legendary performance and durability, designed for the toughest applications on the job site. The M18 FUEL™ SAWZALL®is the fastest cutting reciprocating saw in its class and leverages a POWERSTATE™ Brushless Motor to provide 3,000 SPM and a 1-1/4" stroke length for faster material removal. REDLINK™ PLUS electronics ensure maximum performance under stress as well as protection from overloading, overheating, and over-discharging. The included M18™ REDLITHIUM™ XC5.0 Batteries Pack ...
With the Flex 24V One-Handed Reciprocating Saw, one hand is all you need to cut to the quick on lumber, copper pipe, or whatever else the job throws at you. It's precision-weighted to give effortless control, while offering fast, orbital cutting action that delivers more cuts per charge. Reduces fatigue with vibration suppression. Switch blades on-the-fly with quick and easy keyless blade eject. Built-in LED lighting illuminates your workpiece. Includes saw, one 24V battery, and charger. All this comes with the Flex Advantage of unmatched 24V battery power, runtime, and faster charging. ...
4-Position Blade Clamp allows for flush cutting and increased positional versatility with tool free blade changes 1-1/8" stroke length delivers a fast cutting speed Variable speed trigger with 0-3000 spm provides increased blade control and faster cut speeds Pivoting adjustable shoe extends blade life and allows depth of cut control Rubber over molded comfort grip delivers optimal comfort and control Double oil sealed shaft resists contamination and increases durability Includes: DCS380 Reciprocating Saw (1) DCB205: 20V MAX* XR Premium Li-Ion Battery (5.0 Ah) Fast Charger Kitbox
The DCS374P2 Cordless Bandsaw is ideal for cutting schedule 40 pipe, unis rut or all thread. This tool allows you to take the band saw to the work. No need to be tied to the bench or a cord. Features: 5'' Cutting Capacity Integrated hang hook allows user to hang the saw without damaging the front handle or base Tool less blade changing lever loosens blade tension for easy blade changes DEWALT built brushless motor for performance and durability 4'' cut capacity cuts up to 4" SCH 40 pipe and double strut LED Work Light with 20 second delay illuminates dark work surfaces for accurate ...
No demo is too tough for the Flex 24V Brushless Reciprocating Saw. This saw features fast, orbital cutting action and delivers more cuts per charge. Reduced fatigue with vibration suppression. Switch blades on-the-fly with quick and easy, keyless blade eject. Built-in LED lighting illuminates your site. All this comes with the Flex Advantage of unmatched 24V battery power, runtime, and faster charging, backed by a 5-year end-to-end warranty. Features: The Flex Advantage : 20% more power with 24V lithium, 25% longer runtime with Therma-Tech™ heat management, up to 50% ...