- 5'' Cutting Capacity
- Integrated hang hook allows user to hang the saw without damaging the front handle or base
- Tool less blade changing lever loosens blade tension for easy blade changes
- DEWALT built brushless motor for performance and durability
- 4'' cut capacity cuts up to 4" SCH 40 pipe and double strut
- LED Work Light with 20 second delay illuminates dark work surfaces for accurate cutting.
- Variable Speed for versatility and control
Manufacturers Warranty :- 90 Day Money Back Guarantee
- 1 Year Free Service Contract
- (1) 3 Year Limited Warranty
DeWalt® 20V MAX XR Li-Ion Brushless Deep Cut Band Saw Kit 2 Batteries 5.0Ah Charger Case
|
Questions & Answers (0)
Product Description
The DCS374P2 Cordless Bandsaw is ideal for cutting schedule 40 pipe, unis rut or all thread. This tool allows you to take the band saw to the work. No need to be tied to the bench or a cord.
Features:
PROMOTIONAL PRICE
$679.00was $745.00
Save $66.00 (9%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-3/4 in |
| Weight | 25 lbs |
| Cutting Capacity | 5 in |
Product Details
| Style | Cordless Kit |
| Type | Deep Cut |
| Manufacturers Part Number | DCS374P2 |
| Brand | DeWalt |