The DCE530P1 20V MAX cordless heat gun can take you places your corded heat gun can't. The cordless heat gun's compact design allows for use in tight spaces and diverse applications. From heat shrinking wire tubing to paint and decal removal, this cordless heat gun gets the job done. It features up to a 990°F max output temperature and comes with two temperature settings. The specialty lock on and off feature allows for hands free operation as needed. The nozzle is the standard size of traditional heat guns, allowing attachments from corded units and other brands to fit with ease. This cordless heat gun kit includes a flat nozzle and hook nozzle attachment, as well as a DCB205 5Ah battery and charger.
DeWalt® 20V MAX Cordless Heat Gun Kit
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$259.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/3 in |
| Weight | 3 |
Product Details
| Battery Type | Lithium-Ion |
| Type | Cordless Heat Gun Kit |
| Color | Yellow |
| Amperage | 13 A |
| Air Volume | 6.7 CFM |
| Voltage | 20 V |
| Air Temperature Range | 550-990 °F |
| Description | Cordless Heat Gun Kit |
| Air Temperature | 990 °F °F |
| Manufacturers Part Number | DCE530P1 |
| Brand | DeWalt |