Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLEX

Model # :WBB3168285

MPN #: FX1611-2AA

FLEX Brushless Drywall Screw Gun Kit with 2.5Ah Lithium-Ion Batteries, 24V

Product Description
Hang sheet after sheet with ease with the FLEX 24V Drywall Screw Gun. This lightweight screw gun arms you with ultimate in speed and efficiency with maximum control. Lock-on mode delivers continuous power to secure drywall panels. Setup is easy with tool-free adjustments. The bright, built-in LED light illuminates dark spaces. This cordless drywall screw gun is compatible with the FLEX Magazine Attachment (FT161, sold separately) for increased productivity with collated screws. All this performance is built on the FLEX Advantage of unmatched battery power, runtime, and fast charging.

Features:
  • The FLEX Advantage: 20% more power with 24V lithium, 25% longer runtime with Therma-Tech™ heat management, up to 50% faster charging with high-power, dual fan chargers
  • Sensor-Free Brushless Motor: Every FLEX 24V tool is built around an intelligent sensor-free brushless motor. By moving the sensors away from the motor, creates an extremely efficient and durable motor design. These motors are optimized to deliver more power
  • FLEX 24V Cross Compatibility: Compatible with all FLEX 24V batteries, chargers and tools (battery and charger sold separately)
  • Bit Type: 1/4" Hex
  • No-Load Speed: 0-4,500 RPM
  • Includes: Drywall Screw Gun [FX1611-Z], Belt Clip, Bit Holder, Short PH2 Bit, (2) 2.5Ah Lithium-Ion Battery [FX0111-1], 160W Rapid Charger [FX0411-Z], FLEX soft bag


PRICE
$279.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-7/8
Weight3 lbs
Torque28 lb-in

Product Details

Battery TypeLithium-Ion
Max RPM4500 rpm
TypeDrywall Screw Gun Kit
ColorGray
StylePistol Grip
Number of Batteries2
Voltage24 V
IncludesDrywall Screw Gun, (2) 2.5Ah Lithium Batteries, 160W Fast Charger
Number of Chargers Included1
DescriptionBrushless Drywall Screw Gun Kit
Manufacturers Part NumberFX1611-2AA
BrandFLEX

Warranty

Warranty5 yr