The 20-volt MAX XR 1/2-in mid-range cordless impact wrench with detent pin anvil delivers up to 330 ft-lbs MAX of fastening torque and a lightweight, ergonomic design. This Tool also features precision wrench control, which helps to prevent over tightening in forward and fastener run-off in reverse. In forward, the Tool will pause before impacting to help prevent over tightening. In reverse, the Tool lowers speed when fastener is loose to help prevent run-off. This mid-range cordless impact wrench is ideal for grooved couplings, pipe flanges, wheel lugs, concrete anchor setting, and many other applications where a lot of torque is needed in a compact space.
DeWalt® 20V MAX XR 1/2" Mid-Range Cordless Impact Wrench with Detent Pin Anvil Bare Tool Only
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 6.95 |
| Weight | 3 lbs |
Product Details
| Battery Type | Lithium-Ion |
| Max RPM | 2000 rpm |
| Type | Cordless |
| Voltage | 20 V |
| Color | Yellow |
| Manufacturers Part Number | DCF894B |
| Batteries Included | No |
| BPM | 3100 |
| Brand | DeWalt |
Related Products
Delivering 1,500 ft-lbs. of nut-busting torque and utilizing the IQV Intelligent Control System, the W7152 can go from MAX torque to "hand tight" in no time. Features: POWER: Powerful brushless motor and impact mechanism are finely tuned for best in class power-to-weight ratio. 1500 ft-lb nut-busting torque and 1000 ft-lb of MAX torque. CONTROL: Includes the IQV Power Control System with 4 modes: Full Power, Half Power, Wrench Tight, and Hand Tight. From axle nuts to oil pans, flange bolts to pre-torque joints there's no need to switch tools DURABLE: Patented steel reinforced frame and ...
The Makita® 18V LXT® Lithium-Ion Brushless Cordless High Torque 1/2" Sq. Drive Impact Wrench (XWT08XVZ, tool only, batteries and charger sold separately) combines 740 ft.lbs. fastening torque and 1,180 ft.lbs. break-away torque with extended run time and speed control for unmatched fastening performance. It features an efficient Makita® brushless motor for longer run time, increased power and speed, and longer tool life. The electronic 3-speed power selection switch gives users more precise fastening control. It is ideal for a range of users, from iron and steel workers to pipe fitters, ...
The FLEX 1/2" Mid-Torque Impact Wrench packs big power into a compact design for a lightweight, durable tool built to conquer hard-to-reach spaces. It delivers 600 foot-pounds of fastening torque and 750 foot-pounds of nut-busting torque for demanding jobs. When used for automotive applications, Bolt Auto Stop Mode prevents over-tightening, breaking, or stripping of lug nuts while Bolt Removal Mode stops the tool when it senses the lug nut is loosened. Vibration suppression isolates the 1/2-inch impact wrench and user from vibration for more comfortable extended use, and three speed modes ...
Ingersoll Rand W7152-K22 1/2" 20V Hi-Torque Cordless Impact Wrench Kit with 1 5.0Ah Battery Convenience of Cordless. Power of Air. The W7152 1/2 20V High-Torque Impactool™ is the only cordless impact wrench that can perform pound-for-pound with our best-in-class 2135TiMAX, 1/2 air Impactool, the W7152 cordless impact wrench will make quick work of tough jobs that professional technicians do every day. Features: High-power rare earth magnet (neodymium) motor - offers a long life and high power Steel-lined aluminum hammer case - designed to be strong and light-weight for maximum protection ...
The Ingersoll Rand® ® W5133 impact wrench enhances the features you demanded: increased durability with stronger internal parts, and increased access with its tapered front end. This compact impact wrench packs 365 ft-lbs. of MAX torque in a cordless compact unit that weighs only 5 lbs. (with a BL2022 battery). Tested by real technicians, ready to tackle real work. Features: POWER: The brushless motor and impact mechanism are finely tuned to unleash a high power-to-weight ratio, with 550 ft-lbs. of nut busting torque and 365 ft-lbs. of MAX torque at 5 lbs (with BL2022 battery). The ...