DeWalt® 20V MAX XR Impact Wrench w/Detent Pin Anvil, 1/2", Brushless, High Torque, 3 Speed
|
Questions & Answers (0)
Product Description
The DCF900B 20V MAX* XR Brushless High Torque 1/2 in. Impact Wrench with Detent Pin Anvil is powerful and versatile for various fastening applications. It is designed for comfort, speed control, and working in dark spaces. Made In USA.
PRICE
$359.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-13/16" |
| Weight | 6 lbs |
| Chuck Size | 1/2 in |
| Torque | 700 ft-lbs |
| Drive Size | 1/2 in |
Product Details
| Battery Type | 20 V MAX |
| Type | Impact Wrench |
| Cord Type | Cordless |
| Anvil Type | Pin Detent |
| Switch Type | Trigger |
| Batteries Included | No |
| Style | High Torque |
| LED Light | Y |
| Voltage | 20 V |
| Number of Chargers Included | 0 |
| Charger | 20V MAX |
| Handle | Pistol |
| Rate Of Impact (BPM) | 2400 |
| Manufacturers Part Number | DCF900B |
| Brand | DeWalt |
| Speed | 2300 ft/min |
Warranty
| Warranty | 3 yr |