Marathon 92001 20x2 Flat Free Cart Tire Ribbed Tread - 2.4" Centered Hub - 3/4" Bearings
|
Questions & Answers (0)
Product Description
Marathon 92001 20x2 Flat Free Cart Tire Ribbed Tread - 2.4" Centered Hub - 3/4" Bearings (Included)
Our flat free tires are made out of polyurethane foam. They have the bounce and cushion of an air-filled tire but offer the benefit of no flats! Not for highway use.
Our flat free tires are made out of polyurethane foam. They have the bounce and cushion of an air-filled tire but offer the benefit of no flats! Not for highway use.
PRICE
$51.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-5/8 in |
| Weight Capacity | 200 lbs |
| Weight | 5 lbs |
| Tire Size | 18.5 in |
| Wheel Diameter | 20 in |
| Bearing Size | 3/4 & 5/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | 20 x 2.00 Cart Tire |
| Color | Black |
| Tread Design | Ribbed |
| Style | Cart Tire |
| Caster Index | Caster Wheels |
| Hub Type | 2.44" Centered |
| Package Quantity | 1 |
| Manufacturers Part Number | 92001 |
| Tire Type | 20" x 2" Flat Free |
| Rim Type | Plastic (Spoked) |
| Brand | Marathon Industries |
Warranty
| Warranty | 6 Months Free of Manufacturer Defects |