Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hi-Run

Model # :WBB2780801

MPN #: ASB1089

Hi-Run Lawn/Garden Tire Assembly 20X8.00-8 2PLYSU12 Greyish WHT Solid WHL Zerk Metal Bushings 3/4"ID

Product Description
Flat profile and chevron tread provide excellent traction; Square shoulder design excellent for use on residential riding lawn movers

PRICE
$139.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity600 lbs
Weight15.6 lbs
Tire Size20 x 8.00-8 in
Wheel Diameter20 in
Tread Depth (X/32)6.9
Rim Size8 x 7 in

Product Details

Assembly RequiredNo
TypeAssembly
ColorBlack
Max PSI10 psi
Tread DesignSU12
StyleLawn & Garden
Ply Rating2 Ply
Package Quantity1
Manufacturers Part NumberASB1089
Tire TypeWhite Solid Wheel
BrandHi-Run

Warranty

Warranty2 yr