Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB684584

Global Industrial™ Jumbo Open Top Corrugated Bin Boxes, 20"Wx24"Lx12"H, White - Pkg Qty 25

Product Description
Great for storing and organizing large bulky parts. High sides for added protection and capacity. Made from strong 200#/ECT-32-B oyster white corrugated. Ships and stores flat. Sold in package quantities of 25.

PRICE
$167.50  Sold in packages of 25 / $6.70 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
167.50
Buy 3 pkgs - 5 pkgs
157.50Save $10.00 (6%)
Buy 6+ pkgs
155.00Save $12.50 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width20 in
Height12 in
Size (L x W x H)24 x 20 x 12 in

Product Details

Assembly RequiredYes
StyleNo Print
TypeSingle Wall
Material200#/ECT-32-B Corrugated
Package Quantity25
ColorWhite
Manufacturers Part NumberB684584
BrandGlobal Industrial