Features:
- 25 x 19 x 12 Corrugated Tote.
- Economical totes nest when empty.
- Strong hand holes for secure handling.
- Constructed from ECT-44 kraft corrugated.
Weights & Dimensions
| Length | 25-1/4 in |
| Width | 19-1/4 in |
| Height | 12-1/4 in |
| Size (L x W x H) | 25-1/4 x 19-1/4 x 12-1/4 in |
| Inside Length | 25 in |
| Inside Width | 19 in |
| Inside Height | 12 in |
Product Details
| Assembly Required | Yes |
| Type | Tote |
| Color | Brown |
| Lid | No |
| Material | Corrugated Fiberboard |
| Package Quantity | 25 |
| Manufacturers Part Number | MT251912 |
| Stack and/or Nest | Nest |
| Brand | Box Partners |