Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Krowne

Model # :WBB2169744

MPN #: 21-131L

Krowne 21-131L - Angled Spray Head

Product Description
Krowne 21-131L - Angled Spray Head, Low Lead

Features:

  • Krowne Angled Spray Valve Assembly
  • Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards


PRICE
$109.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeAngled Spray Head
MaterialBrass
DescriptionAngled Pre-Rinse Spray Head
ColorSilver
Manufacturers Part Number21-131L
BrandKrowne

Compliance & Certifications

ADA CompliantYes