Take 15% off your entire order!

Offer applied at checkout

+

21 Gallon Half Round Rubbermaid Waste Receptacle - Beige

21 Gallon Half Round Rubbermaid Waste Receptacle - Beige

Item #: WB498449BG

(2)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Gray
  • Tan

Tan

Quantity

Customers Also Viewed

Half-Round Rubbermaid Trash Container
Quality Rubbermaid waste containers are lightweight, yet withstand years of rugged indoor or outdoor use. They're made of easy-to-clean polyethylene that resists dents, cracks and corrosion. The half-round design makes the most of available wall space. Classic Rubbermaid styling makes them attractive for offices and lobbies.

The optional lid, sold separately, features a spring door to allow trash to drop out of sight into the waste receptacle while controlling insects and odors.

Weights & Dimensions

  • Depth 11 in
  • Width 21 in
  • Height 28 in
  • Weight 8 lbs

Product Details

  • Assembly Required Assembled
  • Capacity 21 gal
  • Type Standard Trash Can
  • Brand Rubbermaid Commercial
  • Lid Type Open
  • Material Plastic
  • Manufacturers Part Number FG352000BEIG
  • Shape Half Round
  • Color Family Tan
  • Emergency Prep YES
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: July 10, 2015

    The right item
    Your review:
    We needed a nice big wastebasket, but it had to be a cerain size, and this one fit the bill perfecttly!
  • Reviewer: Anonymous

    Date: October 31, 2014

    Great Product
    Your review:
    Product was exactly as described. Great quality.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial™ Medium Duty White Trash Bags - 20 to 30 Gal, 0.7 Mil, 200 Bags/Case

$44.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
21 Gallon Half Round Rubbermaid Waste Receptacle - Beige

21 Gallon Half Round Rubbermaid Waste Receptacle - Beige

Item #: WB498449BG

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Close

    Best Price in Cart

    Our price is lower than the manufacturer's suggested lowest advertised price.

    Sometimes, manufacturers require that products be advertised at their suggested price. When we sell these items for less, we display the best price only in the cart.

    21 Gallon Half Round Rubbermaid Waste Receptacle - Beige

    21 Gallon Half Round Rubbermaid Waste Receptacle - Beige

    Price: $79.00

    Best Price: $58.81

    You Save: $20.19

    Proceed to Checkout
    21 Gallon Half Round Rubbermaid Waste Receptacle - Beige
    21 Gallon Half Round Rubbermaid Waste Receptacle - Beige
    21 Gallon Half Round Rubbermaid Waste Receptacle - Beige
    21 Gallon Half Round Rubbermaid Waste Receptacle - Beige
    21 Gallon Half Round Rubbermaid Waste Receptacle - Beige
    21 Gallon Half Round Rubbermaid Waste Receptacle - Beige
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant