IDEM 210003 GBA-1 Gate Bolt Act(Left Hand), 8"L x 5"W x 4"H
Write a Review
|
Questions & Answers (0)
Product Description
IDEM 210003 GBA-1 Gate Bolt Act(Left Hand), 8"L x 5"W x 4"H
Rugged metal construction, easy to install on sliding or hinged guards. Holes For fitting padlocks during maintenance. Painted yellow and supplied with plastic handle and flat actuator.
Rugged metal construction, easy to install on sliding or hinged guards. Holes For fitting padlocks during maintenance. Painted yellow and supplied with plastic handle and flat actuator.
PRICE
$167.71
1
1
Ships in 33 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 5 in |
| Height | 4 in |
| Weight | 4 lbs |
Product Details
| Type | GBA-1 |
| Material | Metal |
| Description | Gate Bolt Actuator (Left Hand) |
| Color | Yellow |
| Manufacturers Part Number | 210003 |
| Brand | Idem |