Guardian 21083 Cyclone Tower Harness, XL
Write a Review
|
Questions & Answers (0)
Product Description
The Cyclone Tower Harness offers an exceptional combination of durability, comfort, versatility, and value. It is ideal for high elevation and wind turbine combinations, including construction, maintenance, rescue, and evacuation. Featuring several attachment elements, ideally positioned elasticized straps for extended comfort, and specially cushioned mesh for improved shock absorption, this harness truly has it all.
PRICE
$459.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 4 in |
| Height | 4 in |
| Weight Capacity | 130-320 lbs |
| Weight | 7 lbs |
| Size | XL |
| Tensile Strength | 3,600 lbs |
Product Details
| Webbing Material | Polyester |
| Side D Ring | No |
| Chest Connection Type | Quick Connect |
| Material | Polyester, Steel |
| Manufacturers Part Number | 21083 |
| Leg Strap Buckle | Quick-Connect |
| Shoulder Strap Buckle | Yes |
| Chest Strap Buckle | Quick-Connect |
| Brand | Guardian |
| Type | Climbing Harness |
| Belt | Yes |
| Color | Black |
| Series | Cyclone |
| Front D-Ring | Yes |
| D-Ring Material | Steel |
| Style | Crossover |
| Leg Connection Type | Quick Connect |
| Back D-Ring | Yes |
| D-Ring | Back, Front |
| Description | Cyclone Tower Harness |
Compliance & Certifications
| Certifications | ANSI Z359.11-2014 |