Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vita-Mix

Model # :WBB2951924

MPN #: 15080

Allpoints 2121046 Cover, Quiet One, Complete For Vita-Mix, Inc.

Product Description
  • Color: Clear
  • Material: Polycarbonate
  • Width: 8 1/4" | 210 Mm
  • Height: 11 5/8" | 295 Mm
  • Includes: Front Cover | Handle | Rear Cover
  • Depth: 8 7/8" | 225 Mm
PRICE
$649.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number15080
TypeParts
BrandVita-Mix