- Weight: .062 Lb
- Width: 11/16" | 17 mm
- Height: 3-3/8" | 86 mm
- Plating: Chrome-Plated
- Depth: 1-1/16" | 26 mm
- Chg R42-X020
Allpoints 266151 Cover, Hinge (R42)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2.19
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 266151 |
| Type | Refrigeration Parts |
| Brand | AllPoints |