- Length: 3 3/8" | 86 Mm
- Width: 6" | 152 Mm
- Voltage: 120 V Ac
- Includes: # 212-1060 Face Plate, 4 Screws
- Instructions Included: Y
Allpoints 2121059 Board, Display (120V)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$615.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 15290 |
| Type | Thermostats, Safety-Electrical |
| Brand | Vita-Mix |