Pacon® 4-Ply Poster Board, 28"W x 22"H, Dark Blue, 25/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Four-ply poster board is brilliantly colored on both sides. Great for construction, art projects, mats, mounting, block printing, painting, markers, stenciling and posters.
PRICE
$33.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Height | 22 in |
| Board Size (W x H) | 28 x 22 in |
Product Details
| Supply Type | Classroom Boards |
| Type | Poster Board |
| Package Quantity | 25/Pack |
| Description | 4-Ply Poster Board |
| Color | Blue |
| Manufacturers Part Number | 54651 |
| Theme | School Projects |
| Grade | 9 - 12 |
| Brand | Pacon |