Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Continental Refrigerator

Model # :WBB2952471

MPN #: 4-749

Allpoints 2142003 Control, Temperature For Continental Refrigerator

Product Description
    Length: 1 3/4" | 44 Mm
  • Width: 1 1/4" | 32 Mm
  • Voltage: 250/125 V Ac
  • Amp: 20
  • Terminals: 1/4" Tab Terminals
  • Phase: 1
  • Type: 60" Capillary
  • Screw Centers: 2 3/16" | 56 Mm
PRICE
$97.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number4-749
TypeThermostats, Safety-Electrical
BrandContinental Refrigerator