Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Continental Refrigerator

Model # :WBB2949331

MPN #: 40622

Allpoints 2142011 Guard, Fan (6-7/8")

Product Description
  • Color: Clear
  • Material: Plastic
  • Outer Diameter: 6 7/8" | 175 Mm
  • Depth: 7/8" | 22 Mm
  • Screw Centers: 7 1/2" | 191 Mm
  • Note: Holds A 6" Fan Blade
PRICE
$33.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number40622
TypeParts
BrandContinental Refrigerator