Allpoints 8009613 Aaon Cond Fan Motor208/230
Allpoints 8009613 Aaon Cond Fan Motor208/230
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 8009613 |
| Type | Motor |
| Brand | AllPoints |
Related Products
Length: 3" Shaft | 76 Mm Shaft Voltage: 208/230 V Ac Amp: 1.1 Revolutions Per Minute: 1550 Outer Diameter: 7/16" Shaft | 11 Mm Shaft Rotation: Clockwise From Lead End
Color: Clear Material: Plastic Inner Diameter: 3/16" | 5 Mm Outer Diameter: 5-1/2" | 140 Mm Note: Commonly Found In Reach-In Refrigerators | Used On Chandler Evaporators
Color: Clear Material: Plastic Length: 6" | 152 Mm Inner Diameter: 3/16" | 5 Mm Outer Diameter: 4" | 102 Mm Type: 15/16" Fan Blades Rotation: Clockwise From Shaft End
Motor, Evaperator Fan, C Frame, 120v, 60hz, .50a, 1" X 3/16" Shaft. 2 Leads With Male Disconnect. Fits Traulsen Models Cu27, Cu48, Cu60, G Series,G10000, G10001, G10010, G10011, G100xx, G100xx (03/2004 - 10/2008), G100xx (10/2008 - 01/2010), G11000, G110xx, G110xx (03/2004 - 10/2008), G110xx (10/2008 - 01/2010), G12000, G12001, G12011, G120xx, G120xx(03/2004 - 10/2008), G120xx (10/2008 - 01/2010), G20010,G200xx, G200xx (03/2004 - 10/2008), G200xx (10/2008- 01/2010), G21000, G21010, G210xx, G210xx (03/2004 - 10/2008), G210xx (10/2008 - 01/2010), G22000, G22010, G22013, G220xx, G220xx ...
Vent Fan, 115vac, Dual Ball Bearings 3-11/16" Square, 3-1/4" Mounting Centers 1" Thick, 50/60hz, 12/9w, Wire Leads Crescor Co151x185b, Co151xua5b, Co151xwua5b, H137psua12c, H137psua6c, H137psua9c, H137pua12c, H137pua6c, H137pua9c, H137pwsua12c, H137pwsua6c, H137pwsua9c, H137s96bc, H137s96bcdj1, H137s96bcj1, H137srrc2020c, H137sua12cdj1, H137sua5cdj1, H137sua6cdj1, H137sua9cdj1, H137ua12cdj1, H137ua9cdj1, H137wsrrc2020c, H137wsua12c, H137wsua5c, H137wsua6c, H137wsua9c, H1381834cdj1, H138n1834cdj1, H138nps-Clc, H138nps1813cla, H138nps1832cla, H138npscdom2, H138npscdom3, H138p1834c, ...