Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Perlick

Model # :WBB2949613

MPN #: C31409-1

Allpoints 22-1368 6 1/2" Black Vinyl / Chrome Handle

Product Description
  • Pull Handle
  • Length 6-1/2'
  • Mount Centers 6-1/8"
  • Screw Size 10-24
  • Finish Black Vinyl & Chrome
  • Material Die Cast Metal
  • Comments Nsf
  • Perlick
PRICE
$44.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberC31409-1
TypeKnobs & Dials
BrandPerlick