Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Redco

Model # :WBB2953446

MPN #: 3010

Allpoints 2801222 Handle, Cool (Medium) For Redco Slicers

Product Description
  • Color: Blue
  • Material: Silicone
  • Length: 4 1/2" | 114 Mm
  • Temperature Range: 316 C Maximum | 600 F Maximum
  • Note: For 8 & 10" Fry Pans,2-3/4-10 Qt Sauce & Saute Pan
  • Fda Approved: Y
PRICE
$11.50

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number3010
TypeParts
BrandRedco