Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Libman Commercial

Model # :WBB3251514

MPN #: 1796

Libman Commercial 22 oz. Blended Looped-End Wet Mop Head, Large, Blue - Pkg Qty 12

Product Description
Extremely versatile, high performing, and long lasting blend of cotton for absorbency, and polyester for durability. Picks up 5-7 times its weight in water and wrings out easily. Considered the highest quality, best value style. Has up to 8 times longer life and does a much better job in shorter time, reducing labor by as much as 50%.

Features:
  • 4-ply, recycled blend of cotton and polyester to absorb up to 7 times its weight
  • Balanced blend built for absorbency and strength
  • 1.25" cloth head band
  • Looped-end with 1/2" tail band to provide more durability and will not tangle
  • Brick pack for easier storage
  • Actual weight is 22oz.
  • Excellent for heavy-duty, tough mopping jobs
Use and Care: Dip mop in cleaning solution, wring thoroughly and begin cleaning. Stand mop upright and air dry. If desired, machine wash in mesh bag to prevent tangling at a temperature less than 160° F. DO NOT USE BLEACH OR FABRIC SOFTENER. DO NOT USE FOR SEALING OR POLISHING FLOORS. Tumble dry at less than 150° F. Remove from dryer while still damp and air dry.

Commercial End Use: MRO, Plant & Warehouse; Janitorial & BSC; Office Products; Government & Military; Hospitality; Health Care & Assisted Care; Housekeeping & Maid Service; Education; Foodservice

PRICE
$87.60  Sold in packages of 12 / $7.30 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width8 in
Mop Head Size22 oz.
SizeLarge

Product Details

TypeLooped-End
MaterialCotton Blend
Package Quantity12
ColorBlue
Manufacturers Part Number1796
BrandLibman Commercial