Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Libman Commercial

Model # :WBB3251338

MPN #: 1832

Libman Commercial Medium Microfiber Looped-End Wet Mop Head Standard, Blue - Pkg Qty 12

Product Description
Extra cleaning power with added durability and launderability. Super absorbent, picks up 6-7 times its weight in water and wrings out easily. Floors dry faster for a lint-free shine. Looped ends and bands prevent tangling.

Features:
  • Premium recycled microfiber lifts and locks dirt
  • Looped-end with 1/2" tail band to provide more durability and will not tangle
  • 1.25" head band
  • Libman's most durable and rewashable mop head
  • Actual weight is 10oz.
  • #2121 & #1831 tube design has greater floor contact and less drag for increased productivity
Use and Care: Dip mop in cleaning solution, wring thoroughly and begin cleaning. Machine wash warm and tumble dry. Do not use fabric softener.

Commercial End Use: MRO, Plant & Warehouse; Janitorial & BSC; Office Products; Government & Military; Hospitality; Health Care & Assisted Care; Housekeeping & Maid Service; Education

PRICE
$168.00  Sold in packages of 12 / $14.00 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17 in
Width8 in
Mop Head Size10 oz.
SizeMedium

Product Details

TypeLooped-End
MaterialMicrofiber
Package Quantity12
ColorBlue
Manufacturers Part Number1832
BrandLibman Commercial