Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dorner

Model # :WBB2412476

MPN #: 22EDM12-080020A010101 22MBES12A-1932 62M010ES423EN 32MV1122 39MAH12-2436F

Dorner 2200 Series 12"W Small to Medium Parts Belt Conveyor, 8'L, Variable Speed 36 FPM max, 115V

Product Description
2200 Series Conveyors are ideal for small part transfers, part accumulation, precision part movement, small part handling & packaging, and both automated and manual assembly.

Features:

  • Durable, single piece frame design
  • Universal T-slots fit industry standard hardware
  • Innovative drive and idler tails allow easy belt install and shaft position change


This product is non-cancelable and non-returnable.



Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.

PRICE
$8,399.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 ft
Weight Capacity80 lbs
Weight100 lbs
Belt Width12 in
Min Leg Height24 in
Overall Bed Width12 in
Max Leg Height34 in
Belt Length8 ft
Drive Pulley Diameter1-1/4 in

Product Details

Assembly RequiredYes
TypeSmall/Medium Parts Conveyor
Horsepower0.3 HP
StyleEnd Drive
Voltage115 V
MaterialAluminum
Conveyor Speed6-36 FPM
Manufacturers Part Number22EDM12-080020A010101 22MBES12A-1932 62M010ES423EN 32MV1122 39MAH12-2436F
Conveyor SectionStraight
BrandDorner

Warranty

Warranty1 yr