Ashland RB190 Roller Bed Power Belt Conveyor, 30"W x 12'L Belt, 120/217 lb. Capacity, 6 - 60 FPM
Write a Review
|
Questions & Answers (0)
Product Description
The Model RB190 power belt conveyor is constructed of 1.9x16 ga galvanized steel rollers on 6" centers mounted within 3-1/2" 11 ga channels, 4" end pulleys, and 1.9"diameter return rollers. Belt - Gen Purpose PVC120, Drive: - RH End, 1/2 HP Inv Mtr AC Invertor Control Mounted, Speed - 6 - 60 FPM, H15M25 Supports.
PRICE
$7,499.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 120 lbs/ft on 10' & 217 lbs/ft on 5' Support Centers at no Incline lbs |
| Belt Width | 30 in |
| Belt Length | 12 ft |
| Drive Pulley Diameter | 4 in |
Product Details
| Style | General Purpose |
| Horsepower | 1/2 HP |
| Voltage | 480 V |
| Material | Smooth Black PVC |
| Manufacturers Part Number | 43735 |
| Conveyor Speed | 6 - 60 FPM |
| Brand | Ashland Conveyor Products |