Durham Mfg.® Facility Maintenance Cart with 6 Drawers, 9 Bins, Ladder Hanger
|
Questions & Answers (0)
Product Description
Move all your maintenance supplies with this practical cart. 1-1/2" hanger bar on the back to hold your maintenance ladder, as well as a bulb caddy on the end to store 2 boxes of fluorescent bulbs. Six-20"W x 19-3/4"D storage drawers, 2 are 5"H and 4 are 3"H. Unit has locking hinge and a padlock hasp for extra security. Locking storage cabinet has a louvered panel inside the door that accomodates 4x5x3" bins, (9) bins are included with this cart. Non-skid rubber worksurface mat. Powder-coated finish. Cart rolls on 2-swivel and 2-rigid casters. Gray
PRICE
$1,219.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52-3/4 in |
| Width | 19 in |
| Height | 40-1/4 in |
| Weight Capacity | 1200 lbs |
| Shelf Length | 60 in |
| Gauge | 16 ga |
| Caster Diameter | 5 in |
Product Details
| Assembly Required | No |
| Type | Mobile Facility Maintenance Cart |
| Top Shelf Type | non-skid rubber surface mat |
| Color | Gray |
| Number of Drawers | 6 |
| Casters | polyurethane |
| Number of Doors | 1 |
| Material | Steel |
| Description | Facilities Maintenance Cart |
| Number of Compartments | 9 |
| Manufacturers Part Number | 2211-DLP-6DR-RM-9B-95 |
| Brand | Durham Mfg. |