The Model 63-KL Mechanics Chest measures 46.25 inches wide by 25 inches deep and is geared toward the mechanic. The heavy-duty top provides a handy work surface with a load capacity of 1,000 pounds, evenly distributed and includes a removable rubber mat for protection. This rolling workbench features a heavy-duty, 16-gauge steel body and 12-gauge top and bottom, all with fully arc-welded seams. Its powder-coat finish provides industrial-grade protection against damage and corrosion, and the work surface can support the mounting of vises, pipe threaders, and more. The le-foot side of this rolling tool chest contains three Model 471-3 (1-inch deep) drawers, four Model 472-3 (2.5-inch deep) drawers, one Model 476-3 (6-inch deep) drawer, and one Model 477-3 (1-inch deep) shelf. All drawers glide on smooth ball bearings and can hold up to 100 pounds. The open right side houses plenty of open space for larger items. A patented WATCHMAN® IV Lock system uses 2-point locking and a recessed lock housing for the-foot protection. This mobile workstation tool box includes 6-inch non-marking polyurethane casters (2 swivel; 2 rigid). It also comes with a KNAACK Padlock that fits perfectly in the lock box .
Knaack 63 Storagemaster® Mechanics Chest 8 Drawer, 1,000 Lbs, Steel, Red
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4,089.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 46-1/4 in |
| Depth | 25 in |
| Height | 37-1/2 in |
| Weight Capacity | 1000 lbs |
| Weight | 352 lbs |
| Caster Size | 6x2 in |
Product Details
| Type | Mobile Work Bench |
| Color | Red |
| Series | Storagemaster |
| Number of Drawers | 6 |
| Style | Work Benches |
| Slide Type | Ball Bearing |
| Manufacturers Part Number | 63 |
| Brand | Knaack |