- Safeguard® Walk-In Latch W/O Lock. Can Be Used With Padlock.
- Latch Body Only, No Strike
- Latch 11-1/8" Long Od. X 3-3/8" Wide Od.
- For Strike Order #26-4078 Flush ( -1/8" To 1/4" )
- For Strike Order #26-4079 3/4" To 1-1/2" Offset
- For Strike Order #26-4080 1-3/4" To 2-1/2" Offset
- Polished Chrome
- Latch Model Cast In Back. K56
Allpoints 221596 Kason 10056L05020 Latch For Kason
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$429.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 0056LO5020 |
| Type | Hardware |
| Brand | Kason |