- Safety Latch W/ Cylinder Lock & W/O Inside Release
- Length: 11-5/32" (283 mm) Latch | 2-11/16" (68 mm) Strike
- Width: 3-3/16" (81 mm) Latch | 3-7/32" (82 mm) Strike
- Height: 2" (51 mm) Latch | 2-7/32" (57 mm) Strike
- Plating: Chrome-Plated
- Offset: -1/8 To +3/8" (-3 To +10 mm)
- Chg W38-1000-C
Allpoints 266276 Latch, Hd -1/8To 3-8"Ofst, St/Lk
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$245.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 266276 |
| Type | Refrigeration Parts |
| Brand | AllPoints |