Sylvania 22178 FO28/835/XP/SS/ECO3 Fluorescent T8 Bulb, 28W, 2725 Lumens, 3500K - Pkg Qty 30
Write a Review
|
Questions & Answers (0)
Product Description
Sylvania 22178 FO28/835/XP/SS/ECO3 Fluorescent T8 Bulb, 28W, 2725 Lumens, 3500K
SYLVANIA OCTRON 28 Watt XP SUPERSAVER ECOLOGIC3 lamps operate on standard T8 instant start systems and provide 12.5% energy savings over standard 32 Watt OCTRON lamps. At 10¢/kWh and 4,000 hours of operation per year, the 12.5% savings translates to a savings of $6.40 per fixture per year for a 4-lamp fixture with a normal ballast factor, instant start ballast. The 94% lumen maintenance of the OCTRON FO28/800XP/SS/ECO3 lamp assures that light levels are maintained while energy is saved. These lamps pass the Federal TCLP test, classifying them as non-hazardous waste in most states. Group re-lamp to realize the benefits of these OCTRON lamps in your facility
SYLVANIA OCTRON 28 Watt XP SUPERSAVER ECOLOGIC3 lamps operate on standard T8 instant start systems and provide 12.5% energy savings over standard 32 Watt OCTRON lamps. At 10¢/kWh and 4,000 hours of operation per year, the 12.5% savings translates to a savings of $6.40 per fixture per year for a 4-lamp fixture with a normal ballast factor, instant start ballast. The 94% lumen maintenance of the OCTRON FO28/800XP/SS/ECO3 lamp assures that light levels are maintained while energy is saved. These lamps pass the Federal TCLP test, classifying them as non-hazardous waste in most states. Group re-lamp to realize the benefits of these OCTRON lamps in your facility
PRICE
$210.00 Sold in packages of 30 / $7.00 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47-3/4 in |
| Width | 1 in |
| Height | 1 in |
| Base | Med Bi-Pin (G13) |
| Diameter | 1 in |
Product Details
| Average Life | 40000 hr |
| Color Temperature | 3500 K |
| CRI | 85 |
| Wattage | 28 W |
| Lamp Code | FO28/835/XP/SS/ECO3 |
| Package Quantity | 30 |
| Manufacturers Part Number | 22178 |
| Lumens | 2725 |
| Shape | T8 Tube |
| Brand | Sylvania |