United Abrasives - Sait 22230 Cut Off Wheel Type 1 Ultimate Cut 4-1/2" x .045" x 7/8" Blended - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Type 1 thin high speed cut-off wheel, best in class - cutting a wide range of stainless, exception cutting performance on metal & aluminum. Externally reinforced with fiberglass layers to provide ultimate safety in a thin wheel
PRICE
$196.00 Sold in packages of 50 / $3.92 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 7/8 in |
| Thickness | .045 in |
| Diameter | 4-1/2 in |
Product Details
| Max RPM | 13300 rpm |
| Applicable Materials | Stainless, Metal & Aluminum |
| Series | Ultimate Cut |
| Manufacturers Part Number | 22230 |
| Bonding Type | Resin |
| Wheel Type | Type 1 |
| Tool Compatibility | Angle Grinders |
| Abrasive Material | Blended |
| Brand | United Abrasives-Sait |