Features:
- Sold in Multiples of: 1
- Material: Acrylic
- Number of Tiers: 4
- Number of Compartments: 32
- Measurement: 12"W x 8.5"D x 14.5"H
- Compartment Measurement: 1.25"W x 7.75"D
- Measurement Between Tiers: 3.75"H
- Thickness: 0.150"
- Color: Clear
Weights & Dimensions
| Width | 12 in |
| Depth | 8-1/2 in |
| Height | 14-1/2 in |
| Inside Length | 7-3/4 in |
| Inside Width | 1-1/4 |
Product Details
| Color | Clear |
| Mounting Location | Pegboard/Slatwall |
| Material | Acrylic |
| Number of Compartments | 32 |
| Package Quantity | 1 |
| Description | 32-Compartment Cosmetic Display |
| Manufacturers Part Number | 222684 |
| Brand | Azar Displays |