Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2374714

MPN #: 252714-2PK

Global Approved 252714, Large Sectioned Cosmetic Organizer - Pkg Qty 2

Product Description
Azar's Large Cosmetic Organizer for Counter has plenty of room to store and organize your entire cosmetic collection. This versatile display is made from crystal clear durable acrylic that complements any décor and allows you to easily view its contents. This unit has clear rubber feet on the bottom to prevent the tray from sliding. Easy to wipe clean. The cosmetic organizer has seven compartments and includes one compartment with a removable two tier 12 slot lipstick holder for easy clean up. Use this tray to store compacts, brushes, tweezers, lip pencils, eye liners, nail polish, tissues, Q-tips, and cotton balls. Perfect for organizing a wide range of cosmetics, toiletries, jewelry and hair accessories. Place it on your bathroom counter top, dorm room, bedroom, table, salon workstations or retail counters. Keep your cosmetics at your fingertips with this stylish and practical display!

Features:
  • Sold in Packs of: 2
  • Material: Acrylic
  • Overall Measurement: 14.375"W x 10'"D x 2"H
  • Number of compartments: Seven compartments and 12 slot lipstick holder
  • Color: Clear
  • Use: Counter/Shelf
PRICE
$68.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Depth14-3/8 in
Height2 in
Weight2 lbs

Product Details

Assembly RequiredNo
Number of Sides4
MaterialAcrylic
Number of Compartments5
Package Quantity2
ColorClear
Manufacturers Part Number252714-2PK
BrandAzar Displays